

TIMKEN
TIMKEN
313156
TIMKEN TIMKEN
Description
313156 OIL SEAL ; SMALL BORE INCH
9/16" Shaft Dia; 0.81" Housing Bore; 3/16" Nominal Width; Polyacrylate Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 31 Seal Design Code
Part #
313156
BDI #
1336656
Details
24.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/313156/p/1336656
Your Price
$ 24.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.005
EAN
0053893472812
Product Group - BDI
S02250
Generic Design Code
NAT_31
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
31
Other Features
Molded | General Purpose | Without Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
313156
Weight / LBS
0.011
Long Description
9/16" Shaft Dia; 0.81" Housing Bore; 3/16" Nominal Width; Polyacrylate Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 31 Seal Design Code
Shaft Diameter
0.562 Inch | 14.275 Millimeter
Nominal Width
0.187 Inch | 4.75 Millimeter
Actual Width
0.187 Inch | 4.75 Millimeter
Housing Bore
0.81 Inch | 20.574 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh