https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-J2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA4NnxpbWFnZS9qcGVnfGFEazRMMmhsWlM4eE1EYzJOemcxTkRNM01EZzBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5S01sOHhYMWRUWHpNd01IZ3pNREF1YW5CbnwyNTI3ZjM0ZmY4NmY2MDI3NTE5YTI5NzdjZGE4YmZlZTNmMGQ2MDc0ZWZlNDIxODY5MDFmMGQyZGIyMjRjYTIz
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-J2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA4NnxpbWFnZS9qcGVnfGFEazRMMmhsWlM4eE1EYzJOemcxTkRNM01EZzBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5S01sOHhYMWRUWHpNd01IZ3pNREF1YW5CbnwyNTI3ZjM0ZmY4NmY2MDI3NTE5YTI5NzdjZGE4YmZlZTNmMGQ2MDc0ZWZlNDIxODY5MDFmMGQyZGIyMjRjYTIz
SKF
SKF
31372 / 3.125X5.495X1.003 J2 R
SKF SKF
Description
CRSEAL 31372 / 3.125X5.495X1.003 J2 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 3-1/8" Shaft Dia; 5.495" Housing Bore; 1.003" Nominal Width; Nitrile Lip; Solid Seal; 1.003" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; J2 Seal Design Code
Part #
31372
BDI #
1250090
Details
207.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/31372-3-125X5-495X1-003-J2-R/p/1250090
Your Price
$ 207.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.61
EAN
0085311030762
Product Group - BDI
S02250
Generic Design Code
C_R_J2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
J2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
31372
Weight / LBS
1.352
Long Description
Lip Seal; 3-1/8" Shaft Dia; 5.495" Housing Bore; 1.003" Nominal Width; Nitrile Lip; Solid Seal; 1.003" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; J2 Seal Design Code
Shaft Diameter
3.125 Inch | 79.375 Millimeter
Actual Width
1.003 Inch | 25.476 Millimeter
Housing Bore
5.495 Inch | 139.573 Millimeter
Nominal Width
1.003 Inch | 25.476 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

