https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS4-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzNnxpbWFnZS9qcGVnfGFEUTFMMmczTnk4eE1EYzNNREkyTmpFNU16azFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6UmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDIzZjdmNzI4NzA3YzJlZDY3OGEzZTNiZGZmODY5NzlhNTA5NmRlZDk3M2IyMGUzNzQ4ODg4NTdmM2M2NjY5ZTA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS4-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzNnxpbWFnZS9qcGVnfGFEUTFMMmczTnk4eE1EYzNNREkyTmpFNU16azFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6UmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDIzZjdmNzI4NzA3YzJlZDY3OGEzZTNiZGZmODY5NzlhNTA5NmRlZDk3M2IyMGUzNzQ4ODg4NTdmM2M2NjY5ZTA
SKF
SKF
315X355X16 HS4 V
SKF SKF
Description
CRSEAL 315X355X16 HS4 V SGL LIP SEAL ; NON-RETURNABLE
315MM Shaft Dia; 355MM Housing Bore; 16MM Nominal Width; Viton Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS4 Seal Design Code
Part #
315X355X16 HS4 V
BDI #
17228911
Details
4151.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/315X355X16-HS4-V/p/17228911
Your Price
$ 4,151.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.37
EAN
0085311298667
Product Group - BDI
S02250
Generic Design Code
C_R_HS4
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS4
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
315X355X16 HS4 V
Weight / LBS
3.017
Long Description
315MM Shaft Dia; 355MM Housing Bore; 16MM Nominal Width; Viton Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS4 Seal Design Code
Housing Bore
13.976 Inch | 355 Millimeter
Nominal Width
0.63 Inch | 16 Millimeter
Shaft Diameter
12.402 Inch | 315 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

