https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS7K-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0MXxpbWFnZS9qcGVnfGFHSmxMMmhqWVM4eE1EY3hNVE0xTWpVME1USXhOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRVV6ZExYekZmVGxOZk16QXdlRE13TUM1cWNHY3w3ZWUyMGY0NmY1YmRiN2QwNzA3MGI3MTFlYTdiYmJmODFiODAxMjE4MzkyMGFiMzE5ZWZkOTViNjNmNzliNmU4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS7K-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0MXxpbWFnZS9qcGVnfGFHSmxMMmhqWVM4eE1EY3hNVE0xTWpVME1USXhOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRVV6ZExYekZmVGxOZk16QXdlRE13TUM1cWNHY3w3ZWUyMGY0NmY1YmRiN2QwNzA3MGI3MTFlYTdiYmJmODFiODAxMjE4MzkyMGFiMzE5ZWZkOTViNjNmNzliNmU4
SKF
SKF
317.5X357.5X16 HDS7Y R
SKF SKF
Description
317.5X357.5X16 HDS7Y R SINGLE LIP SEAL ; NON-RETURNABLE
12-1/2" Shaft Dia; 14.075" Housing Bore; 0.629" Nominal Width; Nitrile Lip; Solid Seal; 0.629" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; HDS7K Seal Design Code
Part #
317.5X357.5X16 HDS7Y R
BDI #
1255874
Details
1770.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/317-5X357-5X16-HDS7Y-R/p/1255874
Your Price
$ 1,770.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
1.03
EAN
7316579309677
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7K
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
HDS7K
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
CR 1250220
Weight / LBS
4.665
Long Description
12-1/2" Shaft Dia; 14.075" Housing Bore; 0.629" Nominal Width; Nitrile Lip; Solid Seal; 0.629" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; HDS7K Seal Design Code
Actual Width
0.629 Inch | 15.977 Millimeter
Shaft Diameter
12.5 Inch | 317.5 Millimeter
Housing Bore
14.075 Inch | 357.505 Millimeter
Nominal Width
0.629 Inch | 15.977 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

