 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA41-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIwNHxpbWFnZS9qcGVnfGFESmxMMmhoT1M4eE1EYzJOekV5TmpJNU9EWTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlUwRTBNVjh5WHpNd01IZ3pNREF1YW5CbnwyOGFiMDlhNmI2MjM2NDdiNTRmY2E3ZGI4ODQyNmQ1Yjg5NjIyZDc5NGYwZTI5ZTBjZDhkZDZmNWY4ZjQ5OWUy
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA41-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIwNHxpbWFnZS9qcGVnfGFESmxMMmhoT1M4eE1EYzJOekV5TmpJNU9EWTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlUwRTBNVjh5WHpNd01IZ3pNREF1YW5CbnwyOGFiMDlhNmI2MjM2NDdiNTRmY2E3ZGI4ODQyNmQ1Yjg5NjIyZDc5NGYwZTI5ZTBjZDhkZDZmNWY4ZjQ5OWUy
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA41-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIwNHxpbWFnZS9qcGVnfGFESmxMMmhoT1M4eE1EYzJOekV5TmpJNU9EWTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlUwRTBNVjh5WHpNd01IZ3pNREF1YW5CbnwyOGFiMDlhNmI2MjM2NDdiNTRmY2E3ZGI4ODQyNmQ1Yjg5NjIyZDc5NGYwZTI5ZTBjZDhkZDZmNWY4ZjQ5OWUy
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA41-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIwNHxpbWFnZS9qcGVnfGFESmxMMmhoT1M4eE1EYzJOekV5TmpJNU9EWTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlUwRTBNVjh5WHpNd01IZ3pNREF1YW5CbnwyOGFiMDlhNmI2MjM2NDdiNTRmY2E3ZGI4ODQyNmQ1Yjg5NjIyZDc5NGYwZTI5ZTBjZDhkZDZmNWY4ZjQ5OWUy
                
					
						
									TIMKEN
								TIMKEN
							
						
					3195
				 
				TIMKEN TIMKEN
Description
						
                            
								3195 OIL SEAL ; 1.875" SHAFT DIAMETER 2 LIP
1-7/8" Shaft Dia; 3.15" Housing Bore; 0.93" Nominal Width; Nitrile Lip; Solid Seal; 0.93" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 59 Seal Design Code
                         	Part #
	                    
	                      	3195
							BDI #
						
	                      	1336787
							
						
Details
                    
                        51.27
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/3195/p/1336787
						
		
		
		
				Your Price
				
						
							$ 51.27 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31181611
					Weight / Kilogram
				0.098
					EAN
				0053893464282
					Product Group - BDI
				S02250
					Generic Design Code
				
					C_R_HMSA41
			Lip Material
				
					Nitrile
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Inch
			Spring Loaded
				
					Yes
			Number of Sealing Lips
				
					2
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					Carbon Steel Garter
			Case Construction
				
					Steel and Rubber
			Seal Design Code
				
					59
			Other Features
				
					Bonded | General Purpose | Expandable OD
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					3195
			Weight / LBS
				
					0.216
			Long Description
				
					1-7/8" Shaft Dia; 3.15" Housing Bore; 0.93" Nominal Width; Nitrile Lip; Solid Seal; 0.93" Actual Width;  Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 59 Seal Design Code
			Nominal Width
				
					0.93 Inch | 23.622 Millimeter
			Shaft Diameter
				
					1.875 Inch | 47.625 Millimeter
			Housing Bore
				
					3.15 Inch | 80.01 Millimeter
			Actual Width
				
					0.93 Inch | 23.622 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter