https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS7-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5OXxpbWFnZS9qcGVnfGFHRXhMMmcwTWk4eE1ERTFNRFk1TWpFMU9UVXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRVV6ZGZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDBlOTFlYWQxMTllNTkwZmI4MGJjNTRmZTUyYmQ4OWNjYzhlNjhkZDBmZGNiYjA1NmJlMDNjZGU2NzI5ODZmOTI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS7-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5OXxpbWFnZS9qcGVnfGFHRXhMMmcwTWk4eE1ERTFNRFk1TWpFMU9UVXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRVV6ZGZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDBlOTFlYWQxMTllNTkwZmI4MGJjNTRmZTUyYmQ4OWNjYzhlNjhkZDBmZGNiYjA1NmJlMDNjZGU2NzI5ODZmOTI
SKF
SKF
3209539 / 32.086X34.125X0.882 HDS7 D
SKF SKF
Description
CRSEAL 3209539/32.086X34.125X0.882HDS7 D ; SGL LIP SEAL
Oil Seal; 32.086" Shaft Dia; 34-1/8" Housing Bore; 0.882" Nominal Width; Carboxylate Nitrile Lip; Solid Seal; 0.882" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; HDS7 Seal Design Code
Part #
3209539 / 32.086X34.125X0.882 HDS7 D
BDI #
22780561
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/3209539-32-086X34-125X0-882-HDS7-D/p/22780561
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.7
EAN
0085311530309
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Carboxylate Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 32.086" Shaft Dia; 34-1/8" Housing Bore; 0.882" Nominal Width; Carboxylate Nitrile Lip; Solid Seal; 0.882" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; HDS7 Seal Design Code
Nominal Width
0.882 Inch | 22.403 Millimeter
Actual Width
0.882 Inch | 22.403 Millimeter
Shaft Diameter
32.086 Inch | 814.984 Millimeter
Housing Bore
34.125 Inch | 866.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

