https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSA2K-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTl8aW1hZ2UvanBlZ3xhR0V3TDJnMVpDOHhNREUxTURZNU56UXpOVEUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVMEV5UzE4eVgxZFRYek13TUhnek1EQXVhbkJufGMxZGUzNGIwYThlMTU1MmUwZGM1MGFjZjljZTNkMzE3NzVkMjdiNzgwYmQ5M2YzYzg3YTQxNTY2ODBlMmMyOGM
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSA2K-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNTl8aW1hZ2UvanBlZ3xhR0V3TDJnMVpDOHhNREUxTURZNU56UXpOVEUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVMEV5UzE4eVgxZFRYek13TUhnek1EQXVhbkJufGMxZGUzNGIwYThlMTU1MmUwZGM1MGFjZjljZTNkMzE3NzVkMjdiNzgwYmQ5M2YzYzg3YTQxNTY2ODBlMmMyOGM
SKF
SKF
3231972 / 32.312X34.5X0.984 HDSA2K VD
SKF SKF
Description
3231972 / 32.312X34.5X0.984 HDSA2K VD ; CRSEAL DBL LIP SEAL
Oil Seal; 32.312" Shaft Dia; 34-1/2" Housing Bore; 63/64" Nominal Width; Viton | Carboxylate Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDSA2K Seal Design Code
Part #
3231972 / 32.312X34.5X0.984 HDSA2K VD
BDI #
22780791
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/3231972-32-312X34-5X0-984-HDSA2K-VD/p/22780791
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
5.6
EAN
0085311535236
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2K
Lip Material
Viton | Carboxylate Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HDSA2K
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Oil Seal; 32.312" Shaft Dia; 34-1/2" Housing Bore; 63/64" Nominal Width; Viton | Carboxylate Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDSA2K Seal Design Code
Actual Width
0.984 Inch | 24.994 Millimeter
Housing Bore
34.5 Inch | 876.3 Millimeter
Nominal Width
0.984 Inch | 24.994 Millimeter
Shaft Diameter
32.312 Inch | 820.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


