https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-EXCLUDR-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwNXxpbWFnZS9qcGVnfGFESTVMMmc0TUM4eE1EYzJPVFE0TVRjMk1EYzVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RldFTk1WVVJTWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8YTBkZjkxMzEzNGQwNzRiZGM2ZjdjODkzOTdmODAzOWRjZjliMjA4NDc3MDhmMzkxYThjNDRmZmU1YjBmNGNlNA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-EXCLUDR-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMwNXxpbWFnZS9qcGVnfGFESTVMMmc0TUM4eE1EYzJPVFE0TVRjMk1EYzVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RldFTk1WVVJTWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8YTBkZjkxMzEzNGQwNzRiZGM2ZjdjODkzOTdmODAzOWRjZjliMjA4NDc3MDhmMzkxYThjNDRmZmU1YjBmNGNlNA
SKF
SKF
32461 / 3.291X4.488X0.413 EXCLUDR P
SKF SKF
Description
CRSEAL 32461 /3.291X4.488X0.413 EXCLUDRP ; LIP SEAL
3.29" Shaft Dia; 4.448" Housing Bore; 0.413" Nominal Width; Polyacrylate Lip; Solid Seal; 0.413" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; EXCLUDR Seal Design Code
Part #
32461
BDI #
22780229
Details
42.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/32461-3-291X4-488X0-413-EXCLUDR-P/p/22780229
Your Price
$ 42.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.039
EAN
0085311520027
Product Group - BDI
S02250
Generic Design Code
C_R_EXCLUDR
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
EXCLUDR
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
32461
Weight / LBS
0.086
Long Description
3.29" Shaft Dia; 4.448" Housing Bore; 0.413" Nominal Width; Polyacrylate Lip; Solid Seal; 0.413" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; EXCLUDR Seal Design Code
Actual Width
0.413 Inch | 10.49 Millimeter
Shaft Diameter
3.29 Inch | 83.566 Millimeter
Nominal Width
0.413 Inch | 10.49 Millimeter
Housing Bore
4.448 Inch | 112.979 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

