https://www.bdiexpress.com/medias/INDSKFXXXXXX-23286441-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MDR8aW1hZ2UvanBlZ3xhREZtTDJoall5OHhNREE1TURBMU9EWTBOVFV6TkM5SlRrUlRTMFpZV0ZoWVdGaGZNak15T0RZME5ERmZNekF3ZURNd01DNXFjR2N8OWFjZjAxNWEyZjYyOTk5NTZmYTYzNDIwMTgwN2MwODk3OGZjNzFhYzYxMTQyMjFjYWJjOTkxY2VhM2VjMzA0Mg
https://www.bdiexpress.com/medias/INDSKFXXXXXX-23286441-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MDR8aW1hZ2UvanBlZ3xhREZtTDJoall5OHhNREE1TURBMU9EWTBOVFV6TkM5SlRrUlRTMFpZV0ZoWVdGaGZNak15T0RZME5ERmZNekF3ZURNd01DNXFjR2N8OWFjZjAxNWEyZjYyOTk5NTZmYTYzNDIwMTgwN2MwODk3OGZjNzFhYzYxMTQyMjFjYWJjOTkxY2VhM2VjMzA0Mg
SKF
SKF
334274
SKF SKF
Description
334274 OIL SEAL ; 35.74MM X 57.17MM X 8.23MM SIZE
Oil Seal; 35.74MM Shaft Diameter; 57.17MM Housing Bore; 8.23MM Width
Part #
334274
BDI #
23973340
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/334274/p/23973340
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Product Detail
Oil Seal
Product Specification
35.74MM Shaft Diameter; 57.17MM Housing Bore; 8.23MM Width
Long Description
Oil Seal; 35.74MM Shaft Diameter; 57.17MM Housing Bore; 8.23MM Width
