https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM22-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUxNXxpbWFnZS9qcGVnfGFEaGhMMmc1TkM4eE1EYzJPRGs0TmpVd05USTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTk1qSmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fGQyMWZmMDNiNWY1ZDk2ZGRjNjM3NzdlODVhN2QyNTgwNzA1NDkyMjc4MDg0YTZkMTJjYWQxMzM1YzE3NGRlYjI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM22-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUxNXxpbWFnZS9qcGVnfGFEaGhMMmc1TkM4eE1EYzJPRGs0TmpVd05USTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTk1qSmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fGQyMWZmMDNiNWY1ZDk2ZGRjNjM3NzdlODVhN2QyNTgwNzA1NDkyMjc4MDg0YTZkMTJjYWQxMzM1YzE3NGRlYjI
TIMKEN
TIMKEN
3357
TIMKEN TIMKEN
Description
3357 OIL SEAL ; SMALL BORE INCH
38MM Shaft Dia; 52.04MM Housing Bore; 6.35MM Nominal Width; Nitrile Lip; Solid Seal; 6.35MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; 283 Seal Design Code
Part #
3357
BDI #
1337246
Details
17.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/3357/p/1337246
Your Price
$ 17.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.02
EAN
0053893464374
Product Group - BDI
S02250
Generic Design Code
C_R_HM22
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
283
Other Features
Bonded | Without Inner Case | Flanged OD | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3357
Weight / LBS
0.044
Long Description
38MM Shaft Dia; 52.04MM Housing Bore; 6.35MM Nominal Width; Nitrile Lip; Solid Seal; 6.35MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; 283 Seal Design Code
Housing Bore
2.049 Inch | 52.04 Millimeter
Shaft Diameter
1.496 Inch | 38 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

