Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

34000 / 3.4X4.5X0.281 X14 V https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X14-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTJ8aW1hZ2UvanBlZ3xhR0l4TDJnM01pOHhNRGN4TVRNd016UTROelV4T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxZ3hORjh4WHpNd01IZ3pNREF1YW5Cbnw3MDg3NjMzMzAzMmUzMjQzZGNmOTRmYmIwOGFmZWMwNTI0Zjg5NjUyZDRiMzU3MWQ4ZTYwOWQ2ZDRjOTA5NWQz
1251118 Oil Seals 

SKF SKF

34000 / 3.4X4.5X0.281 X14 V

Description

CRSEAL 34000 / 3.4X4.5X0.281 X14 V SEAL ; NON-RETURNABLE

Lip Seal; 3.4" Shaft Dia; 4-1/2" Housing Bore; 9/32" Nominal Width; Viton Lip; Solid Seal; 9/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; X14 Seal Design Code

Part #

34000

BDI #
1251118

Details

62.52 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 62.52 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.073
EAN
0085311031882
Product Group - BDI
S02250
Generic Design Code
C_R_X14
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
X14
Other Features
External Lip | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
34000
Weight / LBS
0.252
Long Description
Lip Seal; 3.4" Shaft Dia; 4-1/2" Housing Bore; 9/32" Nominal Width; Viton Lip; Solid Seal; 9/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; X14 Seal Design Code
Actual Width
0.281 Inch | 7.137 Millimeter
Shaft Diameter
3.4 Inch | 86.36 Millimeter
Nominal Width
0.281 Inch | 7.137 Millimeter
Housing Bore
4.5 Inch | 114.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh