https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-34-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTF8aW1hZ2UvanBlZ3xhR1V5TDJnM01DOHhNREUxTURZMk5qYzJORE14T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHpORjh4WDA1VFh6TXdNSGd6TURBdWFuQm58OTg5N2Q2ZGUwNTRlZTZmOGQyNmRlYmJmM2I2NWI2YTdhNTM5ZjQwNDJkNzdiNzc0YWUyYjU0ODY4M2EzMTUwMQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-34-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTF8aW1hZ2UvanBlZ3xhR1V5TDJnM01DOHhNREUxTURZMk5qYzJORE14T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHpORjh4WDA1VFh6TXdNSGd6TURBdWFuQm58OTg5N2Q2ZGUwNTRlZTZmOGQyNmRlYmJmM2I2NWI2YTdhNTM5ZjQwNDJkNzdiNzc0YWUyYjU0ODY4M2EzMTUwMQ
TIMKEN
TIMKEN
340385BULK
TIMKEN TIMKEN
Description
340385BULK OIL SEAL ; NON-RETURNABLE SMALL BORE INCH
3/8" Shaft Dia; 0.756" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 34 Seal Design Code
Part #
340385BULK
BDI #
1337423
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/340385BULK/p/1337423
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.007
EAN
0053893531762
Product Group - BDI
S02250
Generic Design Code
TIM_34
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
34
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
340385BULK
Long Description
3/8" Shaft Dia; 0.756" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 34 Seal Design Code
Housing Bore
0.756 Inch | 19.202 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

