https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhR0ZsTDJobU55OHhNRFUxTnpjd05UY3hOVGMwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58MWVmZjg2YjdhMjdiNzc0OGZiZjgwZGRlOGRkNzllM2ZkYzRhNzQwMDAwMWY4NTVkNmYwNTQxZTRhOTI4OTUyOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhR0ZsTDJobU55OHhNRFUxTnpjd05UY3hOVGMwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NVjh4WDA1VFh6TXdNSGd6TURBdWFuQm58MWVmZjg2YjdhMjdiNzc0OGZiZjgwZGRlOGRkNzllM2ZkYzRhNzQwMDAwMWY4NTVkNmYwNTQxZTRhOTI4OTUyOQ
SKF
SKF
34835 / 3.5X4X0.3 HM1 R
SKF SKF
Description
CRSEAL 34835 / 3.5X4X0.3 HM1 R LIP SEAL ; NON-RETURNABLE
Lip Seal; 3-1/2" Shaft Dia; 4" Housing Bore; 0.3" Nominal Width; Nitrile Lip; Solid Seal; 0.3" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM1 Seal Design Code
Part #
34835
BDI #
1251222
Details
51.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/34835-3-5X4X0-3-HM1-R/p/1251222
Your Price
$ 51.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.048
EAN
0085311032094
Product Group - BDI
S02250
Generic Design Code
C_R_HM1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.203
Long Description
Lip Seal; 3-1/2" Shaft Dia; 4" Housing Bore; 0.3" Nominal Width; Nitrile Lip; Solid Seal; 0.3" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM1 Seal Design Code
Housing Bore
4 Inch | 101.6 Millimeter
Shaft Diameter
3.5 Inch | 88.9 Millimeter
Nominal Width
0.3 Inch | 7.62 Millimeter
Actual Width
0.3 Inch | 7.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

