https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA25-3-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4N3xpbWFnZS9qcGVnfGFEUmxMMmhoWXk4eE1EYzJOamd4TVRNMk5UUXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlUwRXlOVjh6WHpNd01IZ3pNREF1YW5Cbnw1NTliNzFlYmZlNmYzNDcwYmY1Yjk1NTQ4M2Y3YWFlOGUzYjY0MTYxNzdjY2U5NzE4NjIyMWIwYjE0YjdmNGU3
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA25-3-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4N3xpbWFnZS9qcGVnfGFEUmxMMmhoWXk4eE1EYzJOamd4TVRNMk5UUXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlUwRXlOVjh6WHpNd01IZ3pNREF1YW5Cbnw1NTliNzFlYmZlNmYzNDcwYmY1Yjk1NTQ4M2Y3YWFlOGUzYjY0MTYxNzdjY2U5NzE4NjIyMWIwYjE0YjdmNGU3
SKF
SKF
34882 / 3.5X4.499X0.5 HMSA25 V
SKF SKF
Description
CRSEAL 34882 / 3.5X4.499X0.5 HMSA25 V ; NON-RETURNABLE LIP SEAL
Lip Seal; 3-1/2" Shaft Dia; 4-1/2" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code
Part #
34882
BDI #
1251230
Details
149.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/34882-3-5X4-499X0-5-HMSA25-V/p/1251230
Your Price
$ 149.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.235
EAN
0085311182843
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA25
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA25
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.405
Long Description
Lip Seal; 3-1/2" Shaft Dia; 4-1/2" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code
Housing Bore
4.499 Inch | 114.275 Millimeter
Shaft Diameter
3.5 Inch | 88.9 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

