SKF
SKF
34X46X8 HMS46 R
SKF SKF
Description
34X46X8 HMS46 R RADIAL SHAFT SEAL ; NON-RETURNABLE RUBBER
34MM Shaft Dia; 46MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS46 Seal Design Code
Part #
34X46X8 HMS46 R
BDI #
15093627
Details
30.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/34X46X8-HMS46-R/p/15093627
Your Price
$ 30.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.018
EAN
7316572235263
Product Group - BDI
S02250
Generic Design Code
C_R_HMS46
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS46
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
34MM Shaft Dia; 46MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS46 Seal Design Code
Shaft Diameter
1.339 Inch | 34 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Housing Bore
1.811 Inch | 46 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


