https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzd8aW1hZ2UvanBlZ3xhRGxsTDJobVpDOHhNREk0TnpJeE9UVTNNamMyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekZmTVY4ek1EQjRNekF3TG1wd1p3fDQ5ZWNhYzViYjU1YjFjMTk0OTY4YzIyMGE1MjQyN2Y2ZmY3YTQzN2U2YTJiOTdjNzgyYTNhNjEyZTdhM2E2NWY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzd8aW1hZ2UvanBlZ3xhRGxsTDJobVpDOHhNREk0TnpJeE9UVTNNamMyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekZmTVY4ek1EQjRNekF3TG1wd1p3fDQ5ZWNhYzViYjU1YjFjMTk0OTY4YzIyMGE1MjQyN2Y2ZmY3YTQzN2U2YTJiOTdjNzgyYTNhNjEyZTdhM2E2NWY
SKF
SKF
350X380X16 HDS1 R
SKF SKF
Description
CRSEAL 350X380X16 HDS1 R SGL LIP SEAL ; NON-RETURNABLE
350MM Shaft Dia; 380MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Part #
350X380X16 HDS1 R
BDI #
1251315
Details
1638.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/350X380X16-HDS1-R/p/1251315
Your Price
$ 1,638.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.45
EAN
0085311122917
Product Group - BDI
S02250
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
5.411
Long Description
350MM Shaft Dia; 380MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Nominal Width
0.63 Inch | 16 Millimeter
Housing Bore
14.961 Inch | 380 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Shaft Diameter
13.78 Inch | 350 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

