

SKF
SKF
350X390X18 HDS2 D
SKF SKF
Description
CRSEAL 350X390X18 HDS2 D SGL LIP SEAL ; NON-RETURNABLE
350MM Shaft Dia; 390MM Housing Bore; 18MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Part #
350X390X18 HDS2 D
BDI #
1251322
Details
1975.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/350X390X18-HDS2-D/p/1251322
Your Price
$ 1,975.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.63
EAN
0085311122924
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
5.801
Long Description
350MM Shaft Dia; 390MM Housing Bore; 18MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Shaft Diameter
13.78 Inch | 350 Millimeter
Actual Width
0.709 Inch | 18 Millimeter
Housing Bore
15.354 Inch | 390 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh