https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSF2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2OXxpbWFnZS9qcGVnfGFEZzNMMmhoTnk4eE1EYzJPRGd3TURrM01qZ3pNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkdNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTllOGMwYzQzY2JiZTNkNGM4ZDczNjk5MjU0NTY5OWY4MDViMGMzZmJiMWIyOGUzNzgxOGZiMDA0MjdhMmE3Yg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSF2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2OXxpbWFnZS9qcGVnfGFEZzNMMmhoTnk4eE1EYzJPRGd3TURrM01qZ3pNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkdNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTllOGMwYzQzY2JiZTNkNGM4ZDczNjk5MjU0NTY5OWY4MDViMGMzZmJiMWIyOGUzNzgxOGZiMDA0MjdhMmE3Yg
SKF
SKF
350X394X20 HDSF2 VT9
SKF SKF
Description
CRSEAL 350X394X20 HDSF2 VT9 DBL LIP SEAL
350MM Shaft Dia; 394MM Housing Bore; 20MM Nominal Width; PTFE | Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSF2 Seal Design Code
Part #
350X394X20 HDSF2 VT9
BDI #
22780111
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/350X394X20-HDSF2-VT9/p/22780111
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.48
EAN
0085311503419
Product Group - BDI
S02250
Generic Design Code
C_R_HDSF2
Lip Material
PTFE | Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSF2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
350X394X20 HDSF2 VT9
Weight / LBS
3.274
Long Description
350MM Shaft Dia; 394MM Housing Bore; 20MM Nominal Width; PTFE | Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSF2 Seal Design Code
Housing Bore
15.512 Inch | 394 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Shaft Diameter
13.78 Inch | 350 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

