

SKF
SKF
350X400X17 HDS1 R
SKF SKF
Description
CRSEAL 350X400X17 HDS1 R SGL LIP SEAL ; NON-RETURNABLE
350MM Shaft Dia; 400MM Housing Bore; 17MM Nominal Width; Nitrile Lip; Solid Seal; 17MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Part #
350X400X17 HDS1 R
BDI #
1251325
Details
1605.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/350X400X17-HDS1-R/p/1251325
Your Price
$ 1,605.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.62
EAN
0085311885805
Product Group - BDI
S02250
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
5.791
Long Description
350MM Shaft Dia; 400MM Housing Bore; 17MM Nominal Width; Nitrile Lip; Solid Seal; 17MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Nominal Width
0.669 Inch | 17 Millimeter
Shaft Diameter
13.78 Inch | 350 Millimeter
Actual Width
0.669 Inch | 17 Millimeter
Housing Bore
15.748 Inch | 400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh