https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA7-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjV8aW1hZ2UvanBlZ3xhRFprTDJnMU9DOHhNRFF4T0RZeU9UY3dOVGMxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUzWHpKZk16QXdlRE13TUM1cWNHY3w2MmY4ZGVhM2RjY2I2NDM0MTVjMjA0ZTJkODQxYjQxZGRkOGE3MTEzZWJiYjVhOTQ4ZjM4NTg3OWFmY2E4Y2Fj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA7-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjV8aW1hZ2UvanBlZ3xhRFprTDJnMU9DOHhNRFF4T0RZeU9UY3dOVGMxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUzWHpKZk16QXdlRE13TUM1cWNHY3w2MmY4ZGVhM2RjY2I2NDM0MTVjMjA0ZTJkODQxYjQxZGRkOGE3MTEzZWJiYjVhOTQ4ZjM4NTg3OWFmY2E4Y2Fj
SKF
SKF
35120 / 3.504X4.173X0.354 HMSA7 V
SKF SKF
Description
CRSEAL 35120 / 3.504X4.173X0.354 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 3.504" Shaft Dia; 4-11/64" Housing Bore; 0.354" Nominal Width; Viton Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Part #
35120
BDI #
1251332
Details
76.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/35120-3-504X4-173X0-354-HMSA7-V/p/1251332
Your Price
$ 76.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.053
EAN
0085311156479
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.225
Long Description
Lip Seal; 3.504" Shaft Dia; 4-11/64" Housing Bore; 0.354" Nominal Width; Viton Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Housing Bore
4.173 Inch | 105.994 Millimeter
Shaft Diameter
3.504 Inch | 89.002 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter
Actual Width
0.354 Inch | 8.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

