https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-57-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1NnxpbWFnZS9qcGVnfGFHRmhMMmc0WlM4eE1EYzJOemt5T0RNeU9ESXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4MU4xOHlYek13TUhnek1EQXVhbkJufDkzMGVmZTM2MzhhZWQ1MmU3NmI4Mjc0NjgzN2EwOGIwYTViOWQyNmJiNjRlZGZjZTU5YTM4MGUzMWE1ZGFmZDU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-57-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1NnxpbWFnZS9qcGVnfGFHRmhMMmc0WlM4eE1EYzJOemt5T0RNeU9ESXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4MU4xOHlYek13TUhnek1EQXVhbkJufDkzMGVmZTM2MzhhZWQ1MmU3NmI4Mjc0NjgzN2EwOGIwYTViOWQyNmJiNjRlZGZjZTU5YTM4MGUzMWE1ZGFmZDU
TIMKEN
TIMKEN
3543 SEAL
TIMKEN TIMKEN
Description
3543 SEAL ; 1.378" SHAFT DIAMETER 2 LIP
35MM Shaft Dia; 54.89MM Housing Bore; 14.66MM Nominal Width; Silicone Lip; Solid Seal; 14.66MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 57 Seal Design Code
Part #
3543 SEAL
BDI #
1337805
Details
40.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/3543-SEAL/p/1337805
Your Price
$ 40.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.052
EAN
0053893464459
Product Group - BDI
S02250
Generic Design Code
NAT_57
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
57
Other Features
Assembled | General Purpose | With Inner Case | Hydrodynamic Lip-Bidirectional
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3543 SEAL
Weight / LBS
0.116
Long Description
35MM Shaft Dia; 54.89MM Housing Bore; 14.66MM Nominal Width; Silicone Lip; Solid Seal; 14.66MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 57 Seal Design Code
Nominal Width
0.577 Inch | 14.66 Millimeter
Housing Bore
2.161 Inch | 54.89 Millimeter
Actual Width
0.577 Inch | 14.66 Millimeter
Shaft Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

