https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzd8aW1hZ2UvanBlZ3xhRGxsTDJobVpDOHhNREk0TnpJeE9UVTNNamMyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekZmTVY4ek1EQjRNekF3TG1wd1p3fDQ5ZWNhYzViYjU1YjFjMTk0OTY4YzIyMGE1MjQyN2Y2ZmY3YTQzN2U2YTJiOTdjNzgyYTNhNjEyZTdhM2E2NWY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzd8aW1hZ2UvanBlZ3xhRGxsTDJobVpDOHhNREk0TnpJeE9UVTNNamMyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekZmTVY4ek1EQjRNekF3TG1wd1p3fDQ5ZWNhYzViYjU1YjFjMTk0OTY4YzIyMGE1MjQyN2Y2ZmY3YTQzN2U2YTJiOTdjNzgyYTNhNjEyZTdhM2E2NWY
SKF
SKF
3550560 / 35.5X37.5X0.875 HDS1 R
SKF SKF
Description
CRSEAL 3550560 / 35.5X37.5X0.875 HDS1 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 35-1/2" Shaft Dia; 37-1/2" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Part #
3550560
BDI #
1251366
Details
5235.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/3550560-35-5X37-5X0-875-HDS1-R/p/1251366
Your Price
$ 5,235.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
8.795
EAN
0085311146746
Product Group - BDI
S02250
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
19.395
Long Description
Lip Seal; 35-1/2" Shaft Dia; 37-1/2" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
35.5 Inch | 901.7 Millimeter
Housing Bore
37.5 Inch | 952.5 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

