https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzd8aW1hZ2UvanBlZ3xhRGxsTDJobVpDOHhNREk0TnpJeE9UVTNNamMyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekZmTVY4ek1EQjRNekF3TG1wd1p3fDQ5ZWNhYzViYjU1YjFjMTk0OTY4YzIyMGE1MjQyN2Y2ZmY3YTQzN2U2YTJiOTdjNzgyYTNhNjEyZTdhM2E2NWY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzd8aW1hZ2UvanBlZ3xhRGxsTDJobVpDOHhNREk0TnpJeE9UVTNNamMyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVekZmTVY4ek1EQjRNekF3TG1wd1p3fDQ5ZWNhYzViYjU1YjFjMTk0OTY4YzIyMGE1MjQyN2Y2ZmY3YTQzN2U2YTJiOTdjNzgyYTNhNjEyZTdhM2E2NWY
SKF
SKF
3550780 / 35.5X38X1 HDS1 R
SKF SKF
Description
CRSEAL 3550780 / 35.5X38X1 HDS1 R SEAL ; NON-RETURNABLE
Lip Seal; 35-1/2" Shaft Dia; 38" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Part #
3550780
BDI #
1251373
Details
5418.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/3550780-35-5X38X1-HDS1-R/p/1251373
Your Price
$ 5,418.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
8.863
EAN
0085311146807
Product Group - BDI
S02250
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
19.545
Long Description
Lip Seal; 35-1/2" Shaft Dia; 38" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
38 Inch | 965.2 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
35.5 Inch | 901.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

