https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA73-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzNHxpbWFnZS9qcGVnfGFHRXpMMmcwWVM4eE1EYzJPVEkyTXpBek5ETTVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFUY3pYekpmVGxOZk16QXdlRE13TUM1cWNHY3wzYWEyMDU2ODRlMWNjNjUzYjY0NzcwOTBjYzQ3MDk3MGJlNmMxMzQ2NGU1NzM4MjExOTQ4NGNiZmZkZDQ1YjY1
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA73-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzNHxpbWFnZS9qcGVnfGFHRXpMMmcwWVM4eE1EYzJPVEkyTXpBek5ETTVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFUY3pYekpmVGxOZk16QXdlRE13TUM1cWNHY3wzYWEyMDU2ODRlMWNjNjUzYjY0NzcwOTBjYzQ3MDk3MGJlNmMxMzQ2NGU1NzM4MjExOTQ4NGNiZmZkZDQ1YjY1
TIMKEN
TIMKEN
3553 SEAL
TIMKEN TIMKEN
Description
3553 SEAL ; 2.201" SHAFT DIAMETER 2 LIP OIL
Lip Seal; 2.201" Shaft Dia; 2.738" Housing Bore; 0.197" Nominal Width; Nitrile Lip; Solid Seal; 0.197" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; 284 Seal Design Code
Part #
3553 SEAL
BDI #
1337819
Details
35.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/3553-SEAL/p/1337819
Your Price
$ 35.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.025
EAN
0053893464466
Product Group - BDI
S02250
Generic Design Code
C_R_HMA73
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
284
Other Features
Bonded | General Purpose | Without Inner Case | Flanged OD | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3553 SEAL
Weight / LBS
0.056
Long Description
Lip Seal; 2.201" Shaft Dia; 2.738" Housing Bore; 0.197" Nominal Width; Nitrile Lip; Solid Seal; 0.197" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; 284 Seal Design Code
Shaft Diameter
2.201 Inch | 55.905 Millimeter
Housing Bore
2.738 Inch | 69.545 Millimeter
Actual Width
0.197 Inch | 5.004 Millimeter
Nominal Width
0.197 Inch | 5.004 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

