TIMKEN
TIMKEN
355660H
TIMKEN TIMKEN
Description
355660H OIL SEAL ; SMALL BORE INCH
3.622" Shaft Dia; 4.331" Housing Bore; 0.394" Nominal Width; Silicone Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 35 Seal Design Code
Part #
355660H
BDI #
1337820
Details
52.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/355660H/p/1337820
Your Price
$ 52.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.082
EAN
0053893504582
Product Group - BDI
S02250
Generic Design Code
C_R_HMS5
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
35
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
355660H
Weight / LBS
0.181
Long Description
3.622" Shaft Dia; 4.331" Housing Bore; 0.394" Nominal Width; Silicone Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 35 Seal Design Code
Housing Bore
4.331 Inch | 110.007 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
3.622 Inch | 91.999 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


