

SKF
SKF
35X56X10 CRSA13 R
SKF SKF
Description
CRSEAL 35X56X10 CRSA13 R SHAFT SEAL ; NON-RETURNABLE
35MM Shaft Dia; 56MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA13 Seal Design Code
Part #
35X56X10 CRSA13 R
BDI #
1294699
Details
55.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/35X56X10-CRSA13-R/p/1294699
Your Price
$ 55.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.027
EAN
7316579049726
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA13
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA13
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
35MM Shaft Dia; 56MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA13 Seal Design Code
Housing Bore
2.205 Inch | 56 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Shaft Diameter
1.378 Inch | 35 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh