

SKF
SKF
36120 / 3.62X4.626X0.5 ALH1 S
SKF SKF
Description
CRSEAL 36120 / 3.62X4.626X0.5 ALH1 S ; NON-RETURNABLE LIP SEAL
Lip Seal; 3.62" Shaft Dia; 4-5/8" Housing Bore; 1/2" Nominal Width; Silicone Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; ALH1 Seal Design Code
Part #
36120
BDI #
1251489
Details
168.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/36120-3-62X4-626X0-5-ALH1-S/p/1251489
Your Price
$ 168.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.118
EAN
0085311032841
Product Group - BDI
S02250
Generic Design Code
C_R_ALH1
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
ALH1
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.351
Long Description
Lip Seal; 3.62" Shaft Dia; 4-5/8" Housing Bore; 1/2" Nominal Width; Silicone Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; ALH1 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
4.626 Inch | 117.5 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
3.62 Inch | 91.948 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh