https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM3-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc2MnxpbWFnZS9qcGVnfGFEa3pMMmhrTkM4eE1EYzJPRE01TURjMU1ESXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTk0xOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwzOWMxYWE0NjdjYTEzMmZkZjQ1YjRhYWU4ZDMzNDJlZDE2ZDE0YWZlMTdlNGJhNDJjNGU1OGQ0ZjcxMTQzZjVh
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM3-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc2MnxpbWFnZS9qcGVnfGFEa3pMMmhrTkM4eE1EYzJPRE01TURjMU1ESXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTk0xOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwzOWMxYWE0NjdjYTEzMmZkZjQ1YjRhYWU4ZDMzNDJlZDE2ZDE0YWZlMTdlNGJhNDJjNGU1OGQ0ZjcxMTQzZjVh
SKF
SKF
3621 / 0.375X0.563X0.094 HM3 R
SKF SKF
Description
CRSEAL 3621 / 0.375X0.563X0.094 HM3 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 3/8" Shaft Dia; 9/16" Housing Bore; 3/32" Nominal Width; Nitrile Lip; Solid Seal; 3/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM3 Seal Design Code
Part #
3621
BDI #
1251504
Details
19.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/3621-0-375X0-563X0-094-HM3-R/p/1251504
Your Price
$ 19.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311900041
Product Group - BDI
S02250
Generic Design Code
C_R_HM3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM3
Other Features
Robust Seal
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.033
Long Description
Lip Seal; 3/8" Shaft Dia; 9/16" Housing Bore; 3/32" Nominal Width; Nitrile Lip; Solid Seal; 3/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM3 Seal Design Code
Nominal Width
0.094 Inch | 2.388 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Actual Width
0.094 Inch | 2.388 Millimeter
Housing Bore
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

