SKF
SKF
3632 / 0.375X0.628X0.197 HMA10 P
SKF SKF
Description
CRSEAL 3632 / 0.375X0.628X0.197 HMA10 P ; NON-RETURNABLE LIP SEAL
Lip Seal; 3/8" Shaft Dia; 0.628" Housing Bore; 0.197" Nominal Width; Polyacrylate Lip; Solid Seal; 0.197" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA10 Seal Design Code
Part #
3632
BDI #
1251519
Details
14.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/3632-0-375X0-628X0-197-HMA10-P/p/1251519
Your Price
$ 14.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311002677
Product Group - BDI
S02250
Generic Design Code
C_R_HMA10
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA10
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
3632
Weight / LBS
0.056
Long Description
Lip Seal; 3/8" Shaft Dia; 0.628" Housing Bore; 0.197" Nominal Width; Polyacrylate Lip; Solid Seal; 0.197" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA10 Seal Design Code
Housing Bore
0.628 Inch | 15.951 Millimeter
Actual Width
0.197 Inch | 5.004 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Nominal Width
0.197 Inch | 5.004 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


