https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-C8-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMzF8aW1hZ2UvanBlZ3xhREkyTDJnNU5DOHhNRFUxTnpjd05qVTJOemN4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTTRYekpmTXpBd2VETXdNQzVxY0djfDk2YmY3NjQyNWI2NWU2MTljYjI0ZDUyNmE5OTVkZDRlYTc3MzE3MjA0OGM5Y2JiYzVlZGI4MDFjOTViYTRhNWM
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-C8-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMzF8aW1hZ2UvanBlZ3xhREkyTDJnNU5DOHhNRFUxTnpjd05qVTJOemN4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTTRYekpmTXpBd2VETXdNQzVxY0djfDk2YmY3NjQyNWI2NWU2MTljYjI0ZDUyNmE5OTVkZDRlYTc3MzE3MjA0OGM5Y2JiYzVlZGI4MDFjOTViYTRhNWM
SKF
SKF
36340 / 3.625X4.876X0.75 C8 RR
SKF SKF
Description
CRSEAL 36340 / 3.625X4.876X0.75 C8 RR ; NON-RETURNABLE LIP SEAL
Lip Seal; 3-5/8" Shaft Dia; 4-7/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; C8 Seal Design Code
Part #
36340
BDI #
1251521
Details
194.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/36340-3-625X4-876X0-75-C8-RR/p/1251521
Your Price
$ 194.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.275
EAN
0085311033091
Product Group - BDI
S02250
Generic Design Code
C_R_C8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
C8
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.678
Long Description
Lip Seal; 3-5/8" Shaft Dia; 4-7/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; C8 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
4.876 Inch | 123.85 Millimeter
Shaft Diameter
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

