https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-36-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OXxpbWFnZS9qcGVnfGFHUmtMMmd4T0M4eE1EYzJPREExTURZNE16a3pOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4ek5sOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw3NzU5YTkyNWM2N2VkMDAyN2Q1OTVkZDA0MjE0MWI4ODI3ZjZhZmNiNmNiZTEwMzNkZjgzZDk1ZmRjZjE4YjZk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-36-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OXxpbWFnZS9qcGVnfGFHUmtMMmd4T0M4eE1EYzJPREExTURZNE16a3pOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4ek5sOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw3NzU5YTkyNWM2N2VkMDAyN2Q1OTVkZDA0MjE0MWI4ODI3ZjZhZmNiNmNiZTEwMzNkZjgzZDk1ZmRjZjE4YjZk
TIMKEN
TIMKEN
365008
TIMKEN TIMKEN
Description
365008 OIL SEAL ; SMALL BORE INCH
2-11/16" Shaft Dia; 3-7/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 36 Seal Design Code
Part #
365008
BDI #
1338023
Details
73.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/365008/p/1338023
Your Price
$ 73.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.062
EAN
0053893474489
Product Group - BDI
S02250
Generic Design Code
NAT_36
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
36
Other Features
Molded | General Purpose | External Lip | Without Inner Case | External Bore | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
365008
Weight / LBS
0.138
Long Description
2-11/16" Shaft Dia; 3-7/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 36 Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
2.687 Inch | 68.25 Millimeter
Housing Bore
3.876 Inch | 98.45 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

