https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS6-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0NXxpbWFnZS9qcGVnfGFEUTVMMmhtTnk4eE1EYzJPVFkxTURjeE1qWXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6WmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDI5NmNiYjFkZDhhNTVkNTY2YzU4MTViZmI0YzI1NmE4MzRkMTM3NzNlMmNhMjY0ZTEwZGQ4ZWMwYTgzMDNmNjE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS6-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0NXxpbWFnZS9qcGVnfGFEUTVMMmhtTnk4eE1EYzJPVFkxTURjeE1qWXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6WmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDI5NmNiYjFkZDhhNTVkNTY2YzU4MTViZmI0YzI1NmE4MzRkMTM3NzNlMmNhMjY0ZTEwZGQ4ZWMwYTgzMDNmNjE
SKF
SKF
3661546 / 930X982X22.23 HS6 R
SKF SKF
Description
3661546 / 930X982X22.23 HS6 R SEAL ; NON-RETURNABLE LARGE DIAMETRE JOINT
930MM Shaft Dia; 982MM Housing Bore; 22.23MM Nominal Width; Nitrile Lip; Split Seal; 22.23MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Part #
3661546
BDI #
17228918
Details
4708.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/3661546-930X982X22-23-HS6-R/p/17228918
Your Price
$ 4,708.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.531
EAN
0085311304764
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
930MM Shaft Dia; 982MM Housing Bore; 22.23MM Nominal Width; Nitrile Lip; Split Seal; 22.23MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Shaft Diameter
36.614 Inch | 930 Millimeter
Housing Bore
38.661 Inch | 982 Millimeter
Actual Width
0.875 Inch | 22.23 Millimeter
Nominal Width
0.875 Inch | 22.23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

