https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-271-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyN3xpbWFnZS9qcGVnfGFEQmhMMmhoT0M4eE1EYzJOemsyTURBME56WTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU56RmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDc0YTQ3NzM2MDEyOWVmN2RjZjJjMGJmMzU1NWU5N2FiMTIwOTc4N2U3ZmZjNDA5NGFjMjFkNjU0MzBjZmQwN2I
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-271-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyN3xpbWFnZS9qcGVnfGFEQmhMMmhoT0M4eE1EYzJOemsyTURBME56WTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU56RmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDc0YTQ3NzM2MDEyOWVmN2RjZjJjMGJmMzU1NWU5N2FiMTIwOTc4N2U3ZmZjNDA5NGFjMjFkNjU0MzBjZmQwN2I
TIMKEN
TIMKEN
3667
TIMKEN TIMKEN
Description
3667 OIL SEAL ; SMALL BORE INCH
0.69" Shaft Dia; 0.997" Housing Bore; 0.295" Nominal Width; Nitrile Lip; Solid Seal; 0.295" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 271 Seal Design Code
Part #
3667
BDI #
1338088
Details
18.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/3667/p/1338088
Your Price
$ 18.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.009
EAN
0053893464589
Product Group - BDI
S02250
Generic Design Code
NAT_271
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
271
Other Features
Molded | General Purpose | Without Inner Case | Flanged OD | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3667
Weight / LBS
0.021
Long Description
0.69" Shaft Dia; 0.997" Housing Bore; 0.295" Nominal Width; Nitrile Lip; Solid Seal; 0.295" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 271 Seal Design Code
Housing Bore
0.997 Inch | 25.324 Millimeter
Actual Width
0.295 Inch | 7.493 Millimeter
Shaft Diameter
0.69 Inch | 17.526 Millimeter
Nominal Width
0.295 Inch | 7.493 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

