

SKF
SKF
36X50X8 CRW1 R
SKF SKF
Description
CRSEAL 36X50X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 1.417MM SHAFT DIA 50MM
Lip Seal; 36MM Inside Diameter; 50MM Housing Bore; 8MM Width; Buna-N Seal Material; Single Lip With Spring; Seal with Steel Shell; Bore-Tite Coated Outside Diameter; Hydrodynamically Formed Waveseal Lip and Carbon Steel Garter Spring; -40 to 212 Degree F Temperature
Part #
36X50X8 CRW1 R
BDI #
15069094
Details
20.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/36X50X8-CRW1-R/p/15069094
Your Price
$ 20.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311013772
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.078
Long Description
Lip Seal; 36MM Inside Diameter; 50MM Housing Bore; 8MM Width; Buna-N Seal Material; Single Lip With Spring; Seal with Steel Shell; Bore-Tite Coated Outside Diameter; Hydrodynamically Formed Waveseal Lip and Carbon Steel Garter Spring; -40 to 212 Degree F Temperature
Shaft Diameter
1.417 Inch | 36 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Housing Bore
1.969 Inch | 50 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh