https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-11-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczOXxpbWFnZS9qcGVnfGFHRTNMMmd3TVM4eE1EYzNNREV5T0RRek56STNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eE1WOHpYMWRUWHpNd01IZ3pNREF1YW5CbnxlOTdkNTMyNjI4ZjFjN2YyMTJiZTFjOWFkMzA0ZDljZDQ2MzUwMGRlZGZmMjA3MGRlZTUyNzQ4MmJhNmIyMjk1
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-11-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczOXxpbWFnZS9qcGVnfGFHRTNMMmd3TVM4eE1EYzNNREV5T0RRek56STNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eE1WOHpYMWRUWHpNd01IZ3pNREF1YW5CbnxlOTdkNTMyNjI4ZjFjN2YyMTJiZTFjOWFkMzA0ZDljZDQ2MzUwMGRlZGZmMjA3MGRlZTUyNzQ4MmJhNmIyMjk1
TIMKEN
TIMKEN
370001A
TIMKEN TIMKEN
Description
370001A OIL SEAL ; 3.500" SHAFT 4.8480" OD 0.9250" WD
3-1/2" Shaft Dia; 4.842" Housing Bore; 0.925" Nominal Width; Nitrile Lip; Solid Seal; 0.925" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 11 Seal Design Code
Part #
370001A
BDI #
1338321
Details
150.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/370001A/p/1338321
Your Price
$ 150.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.298
EAN
0053893527192
Product Group - BDI
S02250
Generic Design Code
NAT_11
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
11
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
370001A
Weight / LBS
0.651
Long Description
3-1/2" Shaft Dia; 4.842" Housing Bore; 0.925" Nominal Width; Nitrile Lip; Solid Seal; 0.925" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 11 Seal Design Code
Shaft Diameter
3.5 Inch | 88.9 Millimeter
Nominal Width
0.925 Inch | 23.495 Millimeter
Actual Width
0.925 Inch | 23.495 Millimeter
Housing Bore
4.842 Inch | 122.987 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

