https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-5-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY1NXxpbWFnZS9qcGVnfGFEaGlMMmcyTnk4eE1EYzNNREV4TkRrek5qZzJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4MVh6TmZWMU5mTXpBd2VETXdNQzVxY0djfGQ0YWJlYTEwMGRiOTg5MmM3MGFhZmM3ZDJjYzMwYzhjZGUwZWIxZGE3Njc0YWVkZDU5M2FmYmQ5YWI3Zjg0ZGI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-5-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY1NXxpbWFnZS9qcGVnfGFEaGlMMmcyTnk4eE1EYzNNREV4TkRrek5qZzJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4MVh6TmZWMU5mTXpBd2VETXdNQzVxY0djfGQ0YWJlYTEwMGRiOTg5MmM3MGFhZmM3ZDJjYzMwYzhjZGUwZWIxZGE3Njc0YWVkZDU5M2FmYmQ5YWI3Zjg0ZGI
TIMKEN
TIMKEN
370011A
TIMKEN TIMKEN
Description
370011A OIL SEAL ; 3.625" SHAFT X 5.014" OD X 0.875" WD
3-5/8" Shaft Dia; 5" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 5 Seal Design Code
Part #
370011A
BDI #
1338331
Details
169.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/370011A/p/1338331
Your Price
$ 169.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.318
EAN
0053893527307
Product Group - BDI
S02250
Generic Design Code
NAT_5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
5
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
370011A
Weight / LBS
0.681
Long Description
3-5/8" Shaft Dia; 5" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 5 Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Housing Bore
5 Inch | 127 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

