TIMKEN
TIMKEN
370033A
TIMKEN TIMKEN
Description
370033A OIL SEAL ; 3.8750" SHAFT 5.1320" OD 0.6050" WD
3-7/8" Shaft Dia; 5.132" Housing Bore; 0.605" Nominal Width; Nitrile Lip; Solid Seal; 0.605" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 6 Seal Design Code
Part #
370033A
BDI #
1338349
Details
156.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/370033A/p/1338349
Your Price
$ 156.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.318
EAN
0053893527505
Product Group - BDI
S02250
Generic Design Code
NAT_6
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
6
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
370033A
Weight / LBS
0.651
Long Description
3-7/8" Shaft Dia; 5.132" Housing Bore; 0.605" Nominal Width; Nitrile Lip; Solid Seal; 0.605" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 6 Seal Design Code
Housing Bore
5.132 Inch | 130.2 Millimeter
Nominal Width
0.605 Inch | 15.367 Millimeter
Actual Width
0.605 Inch | 15.367 Millimeter
Shaft Diameter
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


