TIMKEN
TIMKEN
370132A
TIMKEN TIMKEN
Description
370132A OIL SEAL ; 3.5000" SHAFT 4.5580" OD 0.7880" WD
3-1/2" Shaft Dia; 4.543" Housing Bore; 0.788" Nominal Width; Nitrile Lip; Solid Seal; 0.788" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 7 Seal Design Code
Part #
370132A
BDI #
1338378
Details
155.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/370132A/p/1338378
Your Price
$ 155.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.181
EAN
0053893527918
Product Group - BDI
S02250
Generic Design Code
NAT_7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
7
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
370132A
Weight / LBS
0.401
Long Description
3-1/2" Shaft Dia; 4.543" Housing Bore; 0.788" Nominal Width; Nitrile Lip; Solid Seal; 0.788" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 7 Seal Design Code
Shaft Diameter
3.5 Inch | 88.9 Millimeter
Housing Bore
4.543 Inch | 115.392 Millimeter
Nominal Width
0.788 Inch | 20.015 Millimeter
Actual Width
0.788 Inch | 20.015 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


