 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-3-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5NnxpbWFnZS9qcGVnfGFHRmtMMmhrTXk4eE1EYzNNRGczTURJek9USTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4elh6SmZWMU5mTXpBd2VETXdNQzVxY0djfDdkM2ZlOTIyYTAyNWUxNTNiZmRlNWZiZTQyNzk0NGJiZDI0OThhNWJkNmZmZjk2M2U4ZjhmMGI0NDYyNGM3YmE
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-3-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5NnxpbWFnZS9qcGVnfGFHRmtMMmhrTXk4eE1EYzNNRGczTURJek9USTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4elh6SmZWMU5mTXpBd2VETXdNQzVxY0djfDdkM2ZlOTIyYTAyNWUxNTNiZmRlNWZiZTQyNzk0NGJiZDI0OThhNWJkNmZmZjk2M2U4ZjhmMGI0NDYyNGM3YmE
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-3-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5NnxpbWFnZS9qcGVnfGFHRmtMMmhrTXk4eE1EYzNNRGczTURJek9USTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4elh6SmZWMU5mTXpBd2VETXdNQzVxY0djfDdkM2ZlOTIyYTAyNWUxNTNiZmRlNWZiZTQyNzk0NGJiZDI0OThhNWJkNmZmZjk2M2U4ZjhmMGI0NDYyNGM3YmE
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-3-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5NnxpbWFnZS9qcGVnfGFHRmtMMmhrTXk4eE1EYzNNRGczTURJek9USTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4elh6SmZWMU5mTXpBd2VETXdNQzVxY0djfDdkM2ZlOTIyYTAyNWUxNTNiZmRlNWZiZTQyNzk0NGJiZDI0OThhNWJkNmZmZjk2M2U4ZjhmMGI0NDYyNGM3YmE
                
					
						
									TIMKEN
								TIMKEN
							
						
					370165A
				 
				TIMKEN TIMKEN
Description
						
                            
								370165A OIL SEAL ; 3.8750" SHAFT 5.3810" OD 0.9844" WD
3-7/8" Shaft Dia; 5.376" Housing Bore; 0.895" Nominal Width; Nitrile Lip; Solid Seal; 0.895" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 3 Seal Design Code
                         	Part #
	                    
	                      	370165A
							BDI #
						
	                      	1338381
							
						
Details
                    
                        191.41
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/370165A/p/1338381
						
		
		
		
				Your Price
				
						
							$ 191.41 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31411705
					Weight / Kilogram
				0.34
					EAN
				0053893527949
					Product Group - BDI
				S02250
					Generic Design Code
				
					NAT_3
			Lip Material
				
					Nitrile
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Inch
			Spring Loaded
				
					Yes
			Number of Sealing Lips
				
					2
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					Carbon Steel Garter
			Case Construction
				
					Steel and Rubber
			Seal Design Code
				
					3
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					370165A
			Long Description
				
					3-7/8" Shaft Dia; 5.376" Housing Bore; 0.895" Nominal Width; Nitrile Lip; Solid Seal; 0.895" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 3 Seal Design Code
			Nominal Width
				
					0.895 Inch | 22.733 Millimeter
			Housing Bore
				
					5.376 Inch | 136.55 Millimeter
			Shaft Diameter
				
					3.875 Inch | 98.425 Millimeter
			Actual Width
				
					0.895 Inch | 22.733 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter