

TIMKEN
TIMKEN
370198A
TIMKEN TIMKEN
Description
370198A OIL SEAL ; SMALL BORE INCH
4.04" Shaft Dia; 5.13" Housing Bore; 0.945" Nominal Width; Nitrile Lip; Solid Seal; 0.945" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 9 Seal Design Code
Part #
370198A
BDI #
1338393
Details
136.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/370198A/p/1338393
Your Price
$ 136.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.299
EAN
0053893525839
Product Group - BDI
S02250
Generic Design Code
TIM_9
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
9
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
370198A
Long Description
4.04" Shaft Dia; 5.13" Housing Bore; 0.945" Nominal Width; Nitrile Lip; Solid Seal; 0.945" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 9 Seal Design Code
Housing Bore
5.13 Inch | 130.302 Millimeter
Actual Width
0.945 Inch | 24.003 Millimeter
Shaft Diameter
4.04 Inch | 102.616 Millimeter
Nominal Width
0.945 Inch | 24.003 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh