TIMKEN
TIMKEN
370338A
TIMKEN TIMKEN
Description
370338A OIL SEAL ; SMALL BORE INCH
4-3/8" Shaft Dia; 5.798" Housing Bore; 0.6" Nominal Width; Nitrile Lip; Solid Seal; 0.6" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 2 Seal Design Code
Part #
370338A
BDI #
1338400
Details
155.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/370338A/p/1338400
Your Price
$ 155.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.283
EAN
0053893525952
Product Group - BDI
S02250
Generic Design Code
TIM_2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
370338A
Long Description
4-3/8" Shaft Dia; 5.798" Housing Bore; 0.6" Nominal Width; Nitrile Lip; Solid Seal; 0.6" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 2 Seal Design Code
Housing Bore
5.798 Inch | 147.269 Millimeter
Shaft Diameter
4.375 Inch | 111.125 Millimeter
Nominal Width
0.6 Inch | 15.24 Millimeter
Actual Width
0.6 Inch | 15.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



