https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA8-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDB8aW1hZ2UvanBlZ3xhRFV5TDJnM015OHhNRGN4TVRNeE5qQTNNRFF6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEU0WHpKZk16QXdlRE13TUM1cWNHY3wwYzc2Y2MyN2VlMThlZjFjZTljYmFjNzlkZDU0NmFiNjlmYzY0ZGVlZjRlZWJlNTM4NWMwZjNkNzMyYTI4MTNj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA8-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDB8aW1hZ2UvanBlZ3xhRFV5TDJnM015OHhNRGN4TVRNeE5qQTNNRFF6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEU0WHpKZk16QXdlRE13TUM1cWNHY3wwYzc2Y2MyN2VlMThlZjFjZTljYmFjNzlkZDU0NmFiNjlmYzY0ZGVlZjRlZWJlNTM4NWMwZjNkNzMyYTI4MTNj
SKF
SKF
37408 / 3.74X5.196X0.866 HMSA8 R
SKF SKF
Description
CRSEAL 37408 / 3.74X5.196X0.866 HMSA8 R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 3.74" Shaft Dia; 5.196" Housing Bore; 0.866" Nominal Width; Nitrile Lip; Solid Seal; 0.866" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA8 Seal Design Code
Part #
37408
BDI #
1251657
Details
56.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/37408-3-74X5-196X0-866-HMSA8-R/p/1251657
Your Price
$ 56.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.304
EAN
0085311885164
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA8
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.527
Long Description
Lip Seal; 3.74" Shaft Dia; 5.196" Housing Bore; 0.866" Nominal Width; Nitrile Lip; Solid Seal; 0.866" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA8 Seal Design Code
Housing Bore
5.196 Inch | 131.978 Millimeter
Nominal Width
0.866 Inch | 21.996 Millimeter
Shaft Diameter
3.74 Inch | 94.996 Millimeter
Actual Width
0.866 Inch | 21.996 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

