https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA11-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI2NXxpbWFnZS9qcGVnfGFHTmtMMmhtTXk4eE1EY3hNVEF5TmpVMk5URTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFURXhYek5mVGxOZk16QXdlRE13TUM1cWNHY3xlMDhkZDcwMThlOGQzNmFlMDhiYzM0NmY1MGIwMGIzYTBlOWZjZjlkYzMxZjc4MDJmMGZhM2E4MjFmYmM3MGNm
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA11-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI2NXxpbWFnZS9qcGVnfGFHTmtMMmhtTXk4eE1EY3hNVEF5TmpVMk5URTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFURXhYek5mVGxOZk16QXdlRE13TUM1cWNHY3xlMDhkZDcwMThlOGQzNmFlMDhiYzM0NmY1MGIwMGIzYTBlOWZjZjlkYzMxZjc4MDJmMGZhM2E4MjFmYmM3MGNm
SKF
SKF
37504 / 3.75X4.532X0.482 HMA11 VT
SKF SKF
Description
CRSEAL 37504 / 3.75X4.532X0.482 HMA11 VT ; NON-RETURNABLE LIP SEAL
Lip Seal; 3-3/4" Shaft Dia; 4.532" Housing Bore; 0.482" Nominal Width; Viton Lip; Solid Seal; 0.482" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA11 Seal Design Code
Part #
37504
BDI #
1251668
Details
59.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/37504-3-75X4-532X0-482-HMA11-VT/p/1251668
Your Price
$ 59.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.109
EAN
0085311298872
Product Group - BDI
S02250
Generic Design Code
C_R_HMA11
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA11
Other Features
PTFE Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.152
Long Description
Lip Seal; 3-3/4" Shaft Dia; 4.532" Housing Bore; 0.482" Nominal Width; Viton Lip; Solid Seal; 0.482" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA11 Seal Design Code
Nominal Width
0.482 Inch | 12.243 Millimeter
Housing Bore
4.532 Inch | 115.113 Millimeter
Shaft Diameter
3.75 Inch | 95.25 Millimeter
Actual Width
0.482 Inch | 12.243 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


