Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

38.5X58X7 HMS5 V https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTN8aW1hZ2UvanBlZ3xhR1k1TDJobFpTOHhNREk0TnpJeU1qY3hPRFE1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlUVk0xWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8NGY1NzFhYThmY2E3MjczYzBmNTUxZmIzNjUyN2IwZmM4N2RkZWM4Mjg3YjE2MGY3N2I3YzVkNTI5OTAxZjY5NQ
1294736 Oil Seals 

SKF SKF

38.5X58X7 HMS5 V

Description

38.5X58X7 HMS5 V RADIAL SHAFT SEAL ; NON-RETURNABLE METRIC OIL RUBBER OD

38.5MM Shaft Dia; 58MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS5 Seal Design Code

Part #

38.5X58X7 HMS5 V

BDI #
1294736

Details

38.78 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 38.78 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.024
EAN
7316572544693
Product Group - BDI
S02250
Generic Design Code
C_R_HMS5
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS5
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
38.5X58X7 HMS5 V
Long Description
38.5MM Shaft Dia; 58MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS5 Seal Design Code
Housing Bore
2.283 Inch | 58 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Shaft Diameter
1.516 Inch | 38.5 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh