Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

380003A https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-10-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NzJ8aW1hZ2UvanBlZ3xhR1ZrTDJnMk1TODVOak13TVRZNE9EUXlNamN3TG1wd1p3fGU5YzM4NzI3YzA0NjgwNDhlZDcyYmFhOGNkODBhYTEzOWVjNWVkZjkyNDhhZjI1YjVmNmQ0MWEwOTBlN2U3ZGQ
1338658 Oil Seals 

TIMKEN TIMKEN

380003A

Description

380003A OIL SEAL ; 4.7656" SHAFT 6.3180" OD 1.1320" WD

4.765" Shaft Dia; 6.309" Housing Bore; 1.132" Nominal Width; PTFE Lip; Solid Seal; 1.132" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 10 Seal Design Code

Part #

380003A

BDI #
1338658

Details

248.56 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 248.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.482
EAN
0053893526720
Product Group - BDI
S02250
Generic Design Code
NAT_10
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
10
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
380003A
Weight / LBS
1.061
Long Description
4.765" Shaft Dia; 6.309" Housing Bore; 1.132" Nominal Width; PTFE Lip; Solid Seal; 1.132" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 10 Seal Design Code
Actual Width
1.132 Inch | 28.753 Millimeter
Shaft Diameter
4.765 Inch | 121.031 Millimeter
Nominal Width
1.132 Inch | 28.753 Millimeter
Housing Bore
6.309 Inch | 160.249 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh