https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMA1-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI5OXxpbWFnZS9qcGVnfGFHUmxMMmcwTmk4eE1EYzNNRE0yTURZek1UTXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRVRXhYekpmVGxOZk16QXdlRE13TUM1cWNHY3w0OTkwNzIwMzNiZTFjYzY4MmFkMDMwMDdjY2VhZGJmYjcwODQ2ZWQ4YTdkNDIwMzNiYzQ0MTYzNDU2YTVhNDNl
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMA1-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI5OXxpbWFnZS9qcGVnfGFHUmxMMmcwTmk4eE1EYzNNRE0yTURZek1UTXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRVRXhYekpmVGxOZk16QXdlRE13TUM1cWNHY3w0OTkwNzIwMzNiZTFjYzY4MmFkMDMwMDdjY2VhZGJmYjcwODQ2ZWQ4YTdkNDIwMzNiYzQ0MTYzNDU2YTVhNDNl
SKF
SKF
38085 / 3.897X4.526X0.394 HMA1 V
SKF SKF
Description
CRSEAL 38085 / 3.897X4.526X0.394 HMA1 V ; DBL LIP SEAL
3.897" Shaft Dia; 4.526" Housing Bore; 0.394" Nominal Width; Viton Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA1 Seal Design Code
Part #
38085
BDI #
22779657
Details
178.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/38085-3-897X4-526X0-394-HMA1-V/p/22779657
Your Price
$ 178.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.059
EAN
0085311487849
Product Group - BDI
S02250
Generic Design Code
C_R_HMA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
38085
Weight / LBS
0.131
Long Description
3.897" Shaft Dia; 4.526" Housing Bore; 0.394" Nominal Width; Viton Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA1 Seal Design Code
Shaft Diameter
3.897 Inch | 98.984 Millimeter
Housing Bore
4.526 Inch | 114.96 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

