SKF
SKF
380X420X22 HDSA2 VD
SKF SKF
Description
380X420X22 HDSA2 VD RADIAL SHAFT SEAL ; NON-RETURNABLE
380MM Shaft Dia; 420MM Housing Bore; 22.2MM Nominal Width; Viton Lip; Solid Seal; 22.2MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDSA2 Seal Design Code
Part #
380X420X22 HDSA2 VD
BDI #
1251763
Details
5790.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/380X420X22-HDSA2-VD/p/1251763
Your Price
$ 5,790.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
3.289
EAN
0085311155670
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
8.621
Long Description
380MM Shaft Dia; 420MM Housing Bore; 22.2MM Nominal Width; Viton Lip; Solid Seal; 22.2MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDSA2 Seal Design Code
Nominal Width
0.874 Inch | 22.2 Millimeter
Shaft Diameter
14.961 Inch | 380 Millimeter
Actual Width
0.874 Inch | 22.2 Millimeter
Housing Bore
16.535 Inch | 420 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


