https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-ALH1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2MHxpbWFnZS9qcGVnfGFEWTFMMmd5Wmk4eE1EYzJPRGMyTWpRek56WTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBGTVNERmZNVjh6TURCNE16QXdMbXB3Wnd8MGY3Yzg2NTE3Yjk5Yzg4ODc2MzQ1NTVmMTI2ZGJlZGQxZGM4Mzk1OTkxNDU1ODk2MzRmN2I0OWM3NDU0Yzc1Yw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-ALH1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2MHxpbWFnZS9qcGVnfGFEWTFMMmd5Wmk4eE1EYzJPRGMyTWpRek56WTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBGTVNERmZNVjh6TURCNE16QXdMbXB3Wnd8MGY3Yzg2NTE3Yjk5Yzg4ODc2MzQ1NTVmMTI2ZGJlZGQxZGM4Mzk1OTkxNDU1ODk2MzRmN2I0OWM3NDU0Yzc1Yw
TIMKEN
TIMKEN
3813
TIMKEN TIMKEN
Description
3813 OIL SEAL ; 2.625" SHAFT DIAMETER 1 LIP
2-5/8" Shaft Dia; 3.695" Housing Bore; 1/2" Nominal Width; Silicone Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 64 Seal Design Code
Part #
3813
BDI #
1338671
Details
134.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/3813/p/1338671
Your Price
$ 134.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.129
EAN
0053893464749
Product Group - BDI
S02250
Generic Design Code
C_R_ALH1
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
64
Other Features
Assembled | General Purpose | Convolute Design | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3813
Weight / LBS
0.286
Long Description
2-5/8" Shaft Dia; 3.695" Housing Bore; 1/2" Nominal Width; Silicone Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 64 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
3.695 Inch | 93.853 Millimeter
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

