TIMKEN
TIMKEN
386590A
TIMKEN TIMKEN
Description
386590A OIL SEAL ; SMALL BORE INCH
4.252" Shaft Dia; 6.048" Housing Bore; 0.58" Nominal Width; PTFE Lip; Solid Seal; 0.58" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 13 Seal Design Code
Part #
386590A
BDI #
22833013
Details
269.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/386590A/p/22833013
Your Price
$ 269.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.439
EAN
0053893695938
Product Group - BDI
S02250
Generic Design Code
NAT_13
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
13
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
386590A
Long Description
4.252" Shaft Dia; 6.048" Housing Bore; 0.58" Nominal Width; PTFE Lip; Solid Seal; 0.58" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 13 Seal Design Code
Shaft Diameter
4.252 Inch | 108.001 Millimeter
Housing Bore
6.048 Inch | 153.619 Millimeter
Actual Width
0.58 Inch | 14.732 Millimeter
Nominal Width
0.58 Inch | 14.732 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh