SKF
SKF
38745 / 3.875X5.376X0.438 CRWH1 R
SKF SKF
Description
CRSEAL 38745 / 3.875X5.376X0.438 CRWH1 R ; SGL LIP SEAL
Lip Seal; 3-7/8" Shaft Dia; 5-3/8" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Part #
38745
BDI #
1244258
Details
93.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/38745-3-875X5-376X0-438-CRWH1-R/p/1244258
Your Price
$ 93.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.192
EAN
0085311033893
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.507
Long Description
Lip Seal; 3-7/8" Shaft Dia; 5-3/8" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Actual Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
3.875 Inch | 98.425 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Housing Bore
5.376 Inch | 136.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


